THQL32020 - 3POLE 20AMP Q-Line

Ge

  • $522.00 (Each)
  • $522.00 (Each)
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
THQL32020
Manufacturer
Ge
Manufacturer's Part Number
THQL32020
Description
3POLE 20AMP Q-Line
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32020 Breaker Features 3 Poles, An Amper
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164013016 / 00783164013016
Weight per unit
1097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$522.00 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Other Links
 
 
THQL32020 - Other
360 Images
 
 
THQL32020 - 360 Image
Images
 
 
THQL32020 - Small Image
 
THQL32020 - Large Image
 
THQL32020 - Large Image
 
THQL32020 - Large Image
 
THQL32020 - Large Image
 
THQL32020 - Large Image
Attachments
 
 
THQL32020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0