-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Steel
- Material, Color, and Finish
-
- Finish
-
Galvanized
- Dimensions and Weight
-
- Size
-
10 in (L) x 0.63 in (W)
- Overall Length
-
10 in
- Descriptions
-
- Product Type
-
Double-Upset Spool Bolt
- Features
-
Double-upset spool bolt, 5/8" diameter x 10" shank length, with 6" thread length and cone pointed end. Overall length is 15 3/4". Pole offset distance is 1". Includes one square nut with cotter key. Rated cantilever load is 800 lbs. Hot dip galvanized per ASTM A-153. Manufactured in compliance with ANSI C135.31. RUS listed, q - Bolt, double upset.
- Short Description
-
Double-Upset Spool Bolt, 5/8 x 10 in
- Long Description
-
Double-Upset Spool Bolt, Galvanized Finish, Steel Material, 10 in Overall Length, 10 in (L) x 0.63 in (W) Size, 1.63 lb Weight
- Description
-
5/8X10 DBL UPSET
- Manufacturer Information
-
- Brand
-
A. B. CHANCE CO.
- Manufacturers Part Number
-
7830
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Pole Line Construction Material & Equipment
- Packaging
-
- Weight
-
1.63 lb
- Weight per each
-
0
- Carton
-
1
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.