8754 - ABC

8754 - 12X4 Lags

ABC

  • $1.42 (Each)
  • $1.42 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    8754
    Manufacturer
    ABC
    Manufacturer's Part Number
    8754
    Description
    12X4 Lags
    Lag Screw, 12 In Length, 1 CT Package Quantity
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1.42 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    64
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Length
    12 in
    Descriptions
    Short Description
    Lag Screw, 12 in L, 1 CT
    Product Type
    Lag Screw
    Long Description
    Lag Screw, 12 in Length, 1 CT Package Quantity
    Description
    12X4 LAGS
    Additional Information
    package quantity
    1 CT
    Manufacturer Information
    Brand
    A. B. CHANCE CO.
    Manufacturers Part Number
    8754
    Taxonomies, Classifications, and Categories
    Category Description
    Pole Line Construction Material & Equipment
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    64 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 8754

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

J7128 - Metal Cross Arms - Techline, Inc

From Techline, Inc,
Metal Cross Arms

$11.30
Each
Item Details

334X434X8 - X-Arm - Techline, Inc

From Techline, Inc,
X-Arm

$65.20
Each
Item Details

863412 - 3/8X4 1/2 Carrage Bolt - Techline, Inc

From Techline, Inc,
3/8X4 1/2 Carrage Bolt

$1.24
Each
Item Details



C6813 - Square Washer For 5/8" Bolt - Techline, Inc

From Techline, Inc,
Square Washer For 5/8" Bolt

$90.00
Per 100
Item Details