BP108A - 10X8 Alum Panel

Robroy/Attabox

  • $33.94 (Each)
  • $33.94 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP108A
Manufacturer
Robroy/Attabox
Manufacturer's Part Number
BP108A
Description
10X8 Alum Panel
10 X 8 Aluminum Back Panel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Material
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
00191564101019 / 00191564101019
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.94 (Each)
Stock Availability
Jasper
0 (Find nearest stock)
Nacogdoches
0
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
10X8 ALUM PANEL
Extra Long Description
FLAT, STANDARD TYPE; 3003-H14 ALUMINUM MATERIAL; 6.88 INCH; 8.88 INCH; 0.08 INCH THICKNESS; COMMANDER SERIES FIBERGLASS/FREEDOM OPAQUE COVER SERIES/CENTURION SERIES ENCLOSURE ENCLOSURE TYPE; HOLE DIAMETER 0.25 INCH; NUMBER OF HOLES 4
Long Description
10 X 8 ALUMINUM BACK PANEL
Product Type
Enclosure Back Panel
Manufacturer Information
Brand
Robroy/Attabox
Manufacturers Part Number
BP108A
GTIN
00191564101019
UPC
00191564101019
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat