T2535173S - 15KVA 1PH 240/480 Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Texarkana, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T2535173S
Manufacturer
Acme Electric
Manufacturer's Part Number
T2535173S
Description
15KVA 1PH 240/480 Transformer
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 15kva
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503734155 / 00047503734155
Weight per unit
170 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Texarkana
0
All Stores
0
Resources
Images
 
 
T2535173S - Small Image
 
T2535173S - Large Image
 
T2535173S - Large Image
Attachments
 
 
T2535173S - Specification Sheet
Other Links
 
 
T2535173S - Other
 
T2535173S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
11.59
Width
14.12
Height
16.94
Descriptions
Product Type
Dry Type Distribution Transformer
extra long description
ACME T2535173S TFMR 1PH 15KVA 240X4
Description
15KVA 1PH 240/480 TRANSFORMER
Construction
ENCAPSULATED
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty
Long Description
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 15kVA
Additional Information
product category
Dry Type Distribution Transformer
Fuse Rating
Primary: 80 AMP For 240 V, 40 AMP For 480 V, Secondary: 175 AMP For 120 V
Secondary Voltage
120/240
Primary Voltage
240 X 480
pallet quantity
6
Manufacturer Information
Manufacturers Part Number
T2535173S
Brand
ACME ELECTRIC
GTIN
00047503734155
UPC
047503734155
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Distribution Transformer
Packaging
Weight per each
170
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number H3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
Temperature Rating
115 DEG C Rise
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat