T279740S - 1KVA 1PH Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T279740S
Manufacturer
Acme Electric
Manufacturer's Part Number
T279740S
Description
1KVA 1PH Transformer
Low Voltage Distribution Transformer - Single Phase, 120/208/240/277 - 120/240V, 1kva
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503102008 / 00047503102008
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
T279740S - Small Image
 
T279740S - Large Image
 
T279740S - Large Image
 
T279740S - Large Image
 
T279740S - Large Image
Attachments
 
 
T279740S - Specification Sheet
Other Links
 
 
T279740S - Other
 
T279740S - Other
 
T279740S - Other
 
T279740S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
10.5
Length
5.13
Width
5.5
Descriptions
Product Type
Dry Type Distribution Transformer
extra long description
ACME T279740S TFMR 1PH 1.0KVA 120/2
Description
1KVA 1PH TRANSFORMER
Long Description
Low Voltage Distribution Transformer - Single Phase, 120/208/240/277 - 120/240V, 1kVA
Construction
ENCAPSULATED
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty
Additional Information
product category
Dry Type Distribution Transformer
Primary Voltage
120/208/240/277
Secondary Voltage
120/240
pallet quantity
20
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T279740S
GTIN
00047503102008
UPC
047503102008
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Distribution Transformer
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3R Steel
Temperature Rating
115 DEG C Rise
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat