XSM0812 - Mounting Pan

Adalet-PLM

  • $86.49 (Each)
  • $86.49 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XSM0812
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XSM 0812
Description
Mounting Pan
Enclosure Mounting Pan, 6-7/8 Inch W X 10-7/8 Inch H X 12 Gauge THK Galvanized Steel Mounting Pan Type; Xce/XJF Series Enclosure Used On; Class I Group B C D, Class Ii Group E F G, Class Iii, Nema 4/7B/7C/7D/9E/9F/9G Enclosure; Explosion Proof
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
N/A
UPC/GTIN
781063168622 / 00781063168622
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.49 (Each)
Stock Availability
Clovis
0
Lubbock
0
All Stores
0
Resources
Attachments
 
 
XSM0812 - Specification Sheet
Images
 
 
XSM0812 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Additional Information
WEIGHT 2-1/4 LB; INCLUDES 1/4 INCH HIGH SPACERS AND STAINLESS STEEL MOUNTING SCREWS
Commodity Description
Enclosure General Accessories
Description
MOUNTING PAN
Extra Long Description
6-7/8 INCH W X 10-7/8 INCH H X 12 GAUGE THK GALVANIZED STEEL MOUNTING PAN TYPE; XCE/XJF SERIES ENCLOSURE USED ON; CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G ENCLOSURE; EXPLOSION PROOF; WEIGHT 2-1/4 LB; INCLUDES 1/4 INCH HIGH SPACERS AND STAINLESS STEEL MOUNTING SCREWS
Long Description
ENCLOSURE MOUNTING PAN, 6-7/8 INCH W X 10-7/8 INCH H X 12 GAUGE THK GALVANIZED STEEL MOUNTING PAN TYPE; XCE/XJF SERIES ENCLOSURE USED ON; CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G ENCLOSURE; EXPLOSION PROOF
Product Type
Enclosure Mounting Pan
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XSM 0812
GTIN
00781063168622
UPC
781063168622
Taxonomies, Classifications, and Categories
Type
6-7/8 INCH W X 10-7/8 INCH H X 12 GAUGE THK GALVANIZED STEEL MOUNTING PAN
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Used On
XCE/XJF SERIES ENCLOSURE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat