71A7971001D - ADV

71A7971001D - 70W HPS Ballast M-Tap

Signify Electronics

  • $69.60 (for 1 Each)
  • $69.60 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    71A7971001D
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    71A7971001D
    Description
    70W HPS Ballast M-Tap
    Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 70 W, 120/208/240/277 V Ac, 1.46 A;0.86 A;0.73 A;0.64 A, Non Dimmable, 1 Lamps, 3.9 In Length, 2.9 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +90 °C (Capacitor) Operating Temperature, 2.527 KG
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Hid Ballast Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39101902 - High intensity discharge HID ballast
    UPC/GTIN
    781087797112 / 00781087797112
    Weight per unit
    5.59 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $69.60 (1 Each)
    Carton
    $69.60 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    103 Each
    Resources
    Specifications Sheets
     
     
    71A7971001D - Specification Sheet
    Attachments
     
     
    71A7971001D - Specification Sheet
     
    71A7971001D - Specification Sheet
    Images
     
     
    71A7971001D - Small Image
     
    71A7971001D - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Ballast Type
    Magnetic HID
    Voltage Rating
    120/208/240/277 V ac
    120/208/240/277 VAC
    Current Rating
    1.46 A;0.86 A;0.73 A;0.64 A
    Number of Lamps
    1
    1 PH
    Wattage
    70 Watt
    Lamp Type
    HPS
    Dimensions and Weight
    Height
    2.8 in
    2.9 lm
    Length
    3.9 in
    4 in
    Width
    2.9 lm
    Descriptions
    Description
    70W HPS BALLAST M-TAP
    Product Type
    HPS Bal 70W S62 Quad Kit
    Magnetic HID Kit
    Long Description
    Magnetic HID Kit, Magnetic HID Ballast, Pulse, 70 W, 120/208/240/277 V ac, 1.46 A;0.86 A;0.73 A;0.64 A, Non Dimmable, 1 Lamps, 3.9 in Length, 2.9 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +90 °C (Capacitor) Operating Temperature, 2.527 kg
    Features
    The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
    Short Description
    Magnetic HID Kit, Pulse, 70 W, MH Quad Ballast
    Special Features
    M47 ANSI
    Additional Information
    For Bulb Type
    HPS
    start type
    Pulse
    PULSE
    Ballast Factor
    1
    1 PH
    Power Factor
    0.90
    package quantity
    1 PK
    Made in USA
    Yes
    Standards Met
    UL Listed;CSA Certified;RoHS Compliant
    Maximum Operating Temperature
    +90 °C (Capacitor)
    Power Rating
    70 Watt
    dimmable
    No
    ANSI Code
    S62
    Manufacturer Information
    Manufacturers Part Number
    71A7971001D
    Brand
    PHILIPS ADVANCE
    Signify Electronics
    Philips Advance
    GTIN
    00781087797112
    UPC
    781087797112
    Taxonomies, Classifications, and Categories
    Category Description
    HID BALLASTS
    Type
    Magnetic HID
    Packaging
    Weight
    2.527 kg
    SAO005
    Weight per each
    5.59
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Lighting Luminaire Component
    Frequency Rating
    60 Hz
    60 WTT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Abilene
    View Store
    20 Alexandria
    View Store
    4 Amarillo
    View Store
    3 Baton Rouge
    View Store
    8 Deer Park
    View Store
    2 DFW RDC
    View Store
    6 Houston RDC
    View Store
    8 Little Rock
    View Store
    5 Longview
    View Store
    4 Lubbock
    View Store
    2 Oklahoma City
    View Store
    2 Phoenix
    View Store
    3 San Antonio RDC
    View Store
    2 Tulsa
    View Store
    3 Tyler

    A-L

    Location Stock Available
    View Store
    1 Brownwood
    View Store
    1 Cedar Park
    View Store
    1 Corsicana
    View Store
    1 Ft. Worth
    View Store
    4 Killeen
    View Store
    1 Lawton

    M-Z

    Location Stock Available
    View Store
    1 Mineral Wells
    View Store
    1 N. San Antonio
    View Store
    1 Rome
    View Store
    4 South Austin
    View Store
    1 Stephenville
    View Store
    3 Temple
    View Store
    1 Terrell
    View Store
    2 Uvalde
    View Store
    4 Waco
    View Store
    1 West Dallas
    View Store
    1 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 71A7971001D

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

LU70EC0MED - 70W E17 High Pressure Sodium Clear Med Base Lamp - Ge By Current Lamps

From Ge By Current Lamps,
70W E17 High Pressure Sodium Clear Med Base Lamp

$39.68
Per Each
Item Details

71A8251001D - 250W HPS 5-Tap Ballast - Advance By Signify

From Advance By Signify,
250W HPS 5-Tap Ballast

$137.99
Per Each
Item Details