I0PA2P32LWN - (2) F32T8 120-277V Elec Bal

Advance

  • $25.07 (Each)
  • $25.07 (Each)

Available from manufacturer.
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
I0PA2P32LWN
Manufacturer
Advance
Manufacturer's Part Number
IOPA2P32LWN35M
Description
(2) F32T8 120-277V Elec Bal
The Right Choice For A Broad Range Of New Construction and Retrofit Applications Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology. Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry General Office Lighting, Institutional, Gover
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087086810 / 00781087086810
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.07 (Each)
Stock Availability
Texarkana
0
All Stores
0
Resources
Images
 
 
I0PA2P32LWN - Large Image
 
I0PA2P32LWN - Small Image
Attachments
 
 
I0PA2P32LWN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.41-0.17
Voltage Rating
120-277
Number of Lamps
2
Wattage
48
Lamp Type
Fluorescent
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3.74
Height
3.94
Width
5.12
Descriptions
Description
(2) F32T8 120-277V ELEC BAL
Product Type
Ele Ballast (2) F32T8 120-277V
Long Description
The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, gover
Special Features
IntelliVolt 120-277V, Parallel Lamp Operation
extra long description
ADV 107854 ELE BALLAST (2) F32T8 12
Additional Information
Minimum Starting Temperature
-20
total harmonic distortion
<=10
Ballast Factor
0.77
Power Factor
0.98
start type
Instant
ANSI Code
N/A
dimmable
Non Dimmable
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
IOPA2P32LWN35M
GTIN
00781087086810
UPC
781087086810
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ELECTRONIC
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50to60
Mounting
8.9
Application
Commercial
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;CSA E;NEMA Premium;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Texarkana Area