ICN2S28N - (2)F28T5 Elec Bal

Advance

  • $58.56 (Each)
  • $58.56 (Each)
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
ICN2S28N
Manufacturer
Advance
Manufacturer's Part Number
504506
Description
(2)F28T5 Elec Bal
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087080726 / 00781087080726
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.56 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
182
Resources
Images
 
 
ICN2S28N - Large Image
 
ICN2S28N - Large Image
Attachments
 
 
ICN2S28N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICN2S28N.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S28N, though they may not be 100% alike.

1 or 2X F28T5HE (Also 1/2 F14T5 or 1/2 F21T5). Multivolt 120-277V, 90C Case Temp...
  • MFR Part #: KTEB-228HE-UV-PS-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($94.95) ·
KTEB228HEUVPS - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$94.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat