ICN2TTP40SC - (2)40W Elec Bal

Advance

  • Special Order Item
  • $0.00 (Each)

In-Stock: 50 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2TTP40SC
Manufacturer
Advance
Manufacturer's Part Number
ICN2TTP40SC35I
Description
(2)40W Elec Bal
The Smart Choice For Maximum Flexibility Reduces Sku Requirements and Inventory Costs;Enhances Wiring Accuracy and Ease Of Assembly/Installation;Eliminates Interference With Infrared Systems, Anti-Theft Devices, or Other Electronic Equipment Offering Maximum Versatility, The Philips Advance Family Of Smartmate Ballasts For 4-Pin Compact Fluorescent Lamps Drive A Broad Range Of Quad and Triple-Tube, Circline, 2D, and Long Twin-Tube Lamps. Smartmate Ballasts’ Energy Efficient Design, Compact and Lightweight
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087065341 / 00781087065341
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
50
Resources
Images
 
 
ICN2TTP40SC - Large Image
 
ICN2TTP40SC - Large Image
Attachments
 
 
ICN2TTP40SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Number of Lamps
2
Wattage
40
Lamp Type
CFL
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
0.67
Height
4.65
Descriptions
Description
(2)40W ELEC BAL
extra long description
ADV 502708 ELE BALLAST (2) 40W CFL
Product Type
Ele Ballast (2) 40W CFL (4-Pin) 120-277V
Long Description
The smart choice for maximum flexibility Reduces SKU requirements and inventory costs;Enhances wiring accuracy and ease of assembly/installation;Eliminates interference with infrared systems, anti-theft devices, or other electronic equipment Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight
Special Features
UL, CSA, RoHS
Additional Information
Ballast Factor
0.88
Power Factor
0.98
total harmonic distortion
10
start type
Instant Start
Wire Type
SOLID
Manufacturer Information
Brand
Advance
Manufacturers Part Number
ICN2TTP40SC35I
GTIN
00781087065341
UPC
781087065341
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

* All prices subject to change.

Begin Live Chat