IMH50A120277LF - 50WMH 120/277V Bal

Philips Advance

  • $246.12 (Each)
  • $246.12 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMH50A120277LF
Manufacturer
Philips Advance
Manufacturer's Part Number
IMH50ALFM
Description
50WMH 120/277V Bal
Electronic Ballast, Low Frequency; Input Voltage 120 to 277 V At 50/60 HZ; 0.5 Ampere At 120 V, 0.2 Ampere At 277 V; Power Rating 56 W At 120 V, 55 W At 277 V; Metal Halide Lamp; 50 W Lamp Wattage; 1 Lamp(S); Ansi Code M110; 0.9 Power Factor
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Electronic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
78108711164
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$246.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Attachments
 
 
IMH50A120277LF - Specification Sheet
Images
 
 
IMH50A120277LF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.5 AMPERE AT 120 V, 0.2 AMPERE AT 277 V
Lamp Type
METAL HALIDE
Lamp Wattage
50 W
Number Of Lamps
1 PH
Dimensions and Weight
Size
5.5 INCH L X 3.6 INCH W X 1.5 INCH H
Descriptions
Additional Information
PACKAGING TYPE MID PACK
Commodity Description
ELECTRONIC HID BALLASTS
Description
50WMH 120/277V BAL
Long Description
ELECTRONIC BALLAST, LOW FREQUENCY; INPUT VOLTAGE 120 TO 277 V AT 50/60 HZ; 0.5 AMPERE AT 120 V, 0.2 AMPERE AT 277 V; POWER RATING 56 W AT 120 V, 55 W AT 277 V; METAL HALIDE LAMP; 50 W LAMP WATTAGE; 1 LAMP(S); ANSI CODE M110; 0.9 POWER FACTOR
Product Type
Electronic Hid Ballast
Additional Information
ANSI Code
M110
Ballast Factor
1 PH
Input Voltage
120 TO 277 V AT 50/60 HZ
Maximum THD
15 A
Minimum Starting Temperature
-20 DEG F
Power Factor
88377811290
Power Rating
56 W AT 120 V, 55 W AT 277 V
Manufacturer Information
Brand
e-Vision[R]
Manufacturers Part Number
IMH50ALFM
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
LOW FREQUENCY
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
Mounting
SIDE LEAD
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat