RL2SP20TPI - ADV

RL2SP20TPI - 2-20W T12 120V Ballast

Signify Electronics

  • $48.57 (for 1 Each)
  • $48.57 (1 Each)
  • $485.70 (10 Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    RL2SP20TPI
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    RL2SP20TPI
    Description
    2-20W T12 120V Ballast
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Magnetic Fluorescent Ballasts - Magnetic Linear Fluorescent Ba  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087106327 / 00781087106327
    Weight per unit
    2.54 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $48.57 (1 Each)
    Standard Packaging
    $485.70 (10 Each)
    Stock Availability
    Nacogdoches
    1 Each (Check another store)
    All Stores
    26 Each
    Resources
    Attachments
     
     
    RL2SP20TPI - Specification Sheet
     
    RL2SP20TPI - Specification Sheet
    Images
     
     
    RL2SP20TPI - Small Image
     
    RL2SP20TPI - Large Image
     
    RL2SP20TPI - Large Image
     
    RL2SP20TPI - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    20 W W
    Lamp Type
    T12
    Number of Lamps
    2 W
    Material, Color, and Finish
    Housing Material
    METAL
    Descriptions
    Description
    2-20W T12 120V BALLAST
    Product Type
    Mag Ballast (2) F20T12 PH 120V Ic PK
    Special Features
    UL, CSA, RoHS
    Additional Information
    Ballast Factor
    0.61 lb/ft
    total harmonic distortion
    10 W
    Wire Type
    SOLID
    start type
    PREHEAT
    Manufacturer Information
    Manufacturers Part Number
    RL2SP20TPI
    Brand
    PHILIPS ADVANCE
    Signify Electronics
    GTIN
    00781087106327
    UPC
    781087106327
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Type
    Magnetic Fluorescent
    Packaging
    Weight per each
    2.54
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Frequency Rating
    60 WTT
    Application
    HOUSEHOLD
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    1 Alexandria
    View Store
    9 Amarillo
    View Store
    4 Houston RDC
    View Store
    3 Lubbock
    View Store
    2 Texarkana
    View Store
    2 Tyler
    View Store
    1 West Wichita

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    2 Mansfield
    View Store
    1 Tomball


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for RL2SP20TPI

    Type in the slang term you'd like to suggest.

* All prices subject to change.