55093101 - 2" Ua Sealtite Conduit, Bonded Ul 100'

Flexible Conduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55093101
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093101
Description
2" Ua Sealtite Conduit, Bonded Ul 100'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
N/A
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
358
Resources
Images
 
 
55093101 - Small Image
 
55093101 - Large Image
Attachments
 
 
55093101 - Specification Sheet
Other Links
 
 
55093101 - Other
 
55093101 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
100
Descriptions
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
extra long description
SWC 55093101 Titan2 Type UL Liquidt
Additional Information
outside diameter
2357
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093101
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
2
Packaging
Weight per each
1
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 358

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
158 View Store
Deer Park
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pryor
100 View Store

* All prices subject to change.

Begin Live Chat