58046201 - 1/2" NM L/T 100' Coil

Southwire

  • $0.62 (Each)
  • $0.62 (Each)

  • $61.64 (Per 100)
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
58046201
Manufacturer
Southwire
Manufacturer's Part Number
58046201
Description
1/2" NM L/T 100' Coil
Liquidtight Flexible Nonmetallic Conduit, 1/2 In Trade Size, PVC Material, Gray, 100 FT Length, 0.622 to 0.642 In (Id);0.82 to 0.84 In (Od) Diameter, 3.25 In Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 13 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886895814 / 00032886895814
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$0.62 (Each)
Standard Packaging
$61.64 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
4,077
Resources
Brochures
 
 
58046201 - Brochure
Other Links
 
 
58046201 - Other
 
58046201 - Other
 
58046201 - Other
Images
 
 
58046201 - Small Image
 
58046201 - Large Image
Attachments
 
 
58046201 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat