6802 - 1/2" Extreme Temp BK Met LT 100'

Flexible Conduit

  • $3.61 (Each)
  • $3.61 (Each)

  • $360.80 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6802
Manufacturer
Flexible Conduit
Manufacturer's Part Number
6802-30-00
Description
1/2" Extreme Temp BK Met LT 100'
Non-Ul Extreme Temperature Liquidtight Flexible Metal Conduit, Type Extreme Temp., 6800 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Thermoplastic Elastomer Rubber Jacket. Color: Black, 1/2 Inch Diameter, 100 Foot Carton
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680176851 / 0077680176851 / 00077680176851
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.61 (Each)
Carton
$3.61 (Each)
Resources
Images
 
 
6802 - Small Image
 
6802 - Large Image
Attachments
 
 
6802 - Specification Sheet
Other Links
 
 
6802 - Other
 
6802 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Black
Finish
Thermoplasic Elastomer
Jacket Material
Thermoplastic Elastomer
Dimensions and Weight
Length
100
Descriptions
Description
1/2" EXTREME TEMP BK MET LT 100'
Long Description
Non-UL Extreme Temperature Liquidtight Flexible Metal Conduit, Type Extreme Temp., 6800 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Thermoplastic Elastomer Rubber Jacket. Color: Black, 1/2 inch Diameter, 100 Foot Carton
Features
LIQUID-TUFF™ Non-UL Extreme Temperature Liquidtight, Flexible Metal Conduit designed for use where operation at a high temperature is required. The product is appropriate for continuous use at 150°C (302°F) in a dry location, 70°C in a wet location or oily location. The Liquid-Tuff Extreme Temperature jacket material is halogen-free, meets UL 94HB flammability requirements and has a low temperature brittle point of -60°C (-76°F). The product is designed to be used for specific applications where Underwrite
Product Type
1/2 Liquid-Tuff Ex-T 100 CTN
extra long description
AFC 6802-30-00 1/2 LIQUID-TUFF EX-T
Short Description
1/2 LIQUID-TUFF EX-T 100 CTN
Additional Information
Inside Diameter
0.622/0.642
outside diameter
0.820/0.840
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
6802-30-00
GTIN
00077680176851
UPC
077680176851
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Metal Conduit
Trade Size
Trade Size
1/2
Packaging
Weight
0.23
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Application
- Superior UV and Ozone resistance - Resists extreme temperatures - Very high operating temperatures - For locations requiring halogen free conduits - Industrial applications - Indoor or outdoor locations - Provides mehcanical protection for conductors
Temperature Rating
302
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat