SMCBL122IG - 12/2 WG MC Sol Ig BK/WH/GN Steel Armor 250'

Flexible Conduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 250)

  • $0.00 (Per 1,000)

In-Stock: 0 available locally (Durant, OK) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCBL122IG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
1705B42T80
Description
12/2 WG MC Sol Ig BK/WH/GN Steel Armor 250'
MC Tuff Ig Type MC Cable, Traditional Lightweight, With Isolated Ground and Neutral, 2 Conductors, 12 Awg Conductor and Ground, Solid Copper, Outside Diameter: 0.53 In, 600 V, 90 Deg C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, White, Green, Green With Yellow Stripe, 250 FT Coil, Weight: 186 LB/1000 FT, Ul 83, 1479, 1569, 1581, 2556 File Number E80042, Ul File Number R-14141, Nec 230.43, 250.118, 300.22(C), 392, 396,
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/GTIN
077680195562 / 00077680195562
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Durant
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
SMCBL122IG - Large Image
 
SMCBL122IG - Large Image
 
SMCBL122IG - Large Image
 
SMCBL122IG - Large Image
Attachments
 
 
SMCBL122IG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG Conductor And Ground
Number of Conductors
2
Voltage Rating
600
Material, Color, and Finish
Insulation Material
THHN
Color
120/208 V: Black, White, Green, Green With Yellow Stripe
Conductor Material
Solid Copper
Dimensions and Weight
Length
250 FT Coil
Descriptions
Description
12/2 WG MC SOL IG BK/WH/GN STEEL ARMOR 250'
extra long description
KT 1705B42T80 12-2 MC TUFF IG BK WE
Product Type
12-2 MC Tuff Ig BK We GN GN/Yw 250' Coil
Long Description
MC TUFF IG TYPE MC CABLE, TRADITIONAL LIGHTWEIGHT, WITH ISOLATED GROUND AND NEUTRAL, 2 CONDUCTORS, 12 AWG CONDUCTOR AND GROUND, SOLID COPPER, OUTSIDE DIAMETER: 0.53 IN, 600 V, 90 DEG C (DRY), THHN INSULATION, POLYPROPYLENE TAPE SHIELD, GALVANIZED INTERLOCKING STEEL STRIP (BLUE STRIPED) ARMOR, COLOR: 120/208 V: BLACK, WHITE, GREEN, GREEN WITH YELLOW STRIPE, 250 FT COIL, WEIGHT: 186 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 FILE NUMBER E80042, UL FILE NUMBER R-14141, NEC 230.43, 250.118, 300.22(C), 392, 396,
Special Features
Cable tray rated, install per NEC; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system; 2 grounding conductors
Additional Information
outside diameter
0.53
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
1705B42T80
GTIN
00077680195562
UPC
077680195562
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Lightweight Type MC Cable With Isolated Ground And Neutral
Packaging
Weight
186
Weight per each
0.105
Carton
250
Uses, Certifications, and Standards
standard
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Temperature Rating
90 Deg C (Dry)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat