SMCBL1230RYLGY - 12/3 WG MC Sol or/Yl/Gy/GN Steel Armor 250'

Kaf-Tech

  • $1.68 (Each)
  • $1.68 (Each)

  • $420.63 (Per 250)

  • $1,682.52 (Per 1,000)
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
SMCBL1230RYLGY
Manufacturer
Kaf-Tech
Manufacturer's Part Number
1705B42T02
Description
12/3 WG MC Sol or/Yl/Gy/GN Steel Armor 250'
MC Tuff Type MC Cable, Traditional Lightweight, With Ground and Neutral, 3 Conductors, 12 Awg Conductor and Ground, Solid Copper, Outside Diameter: 0.53 In, 600 V, 90 Deg C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Orange, Yellow, Gray, Green, 250 FT Coil, Weight: 186 LB/1000 FT, Ul 83, 1479, 1569, 1581, 2556 File Number E80042, Ul File Number R-14141, Nec 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/GTIN
077680199973 / 00077680199973
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$420.63 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
SMCBL1230RYLGY - Large Image
 
SMCBL1230RYLGY - Large Image
 
SMCBL1230RYLGY - Large Image
 
SMCBL1230RYLGY - Large Image
Attachments
 
 
SMCBL1230RYLGY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0