9350UB - 4/0 Ceiling B0X W/Barhgr

ALM

  • $4.26 (Each)
  • $4.26 (Each)

  • $213.20 (Per 50)

  • $426.39 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9350UB
Manufacturer's Part Number
9350-UB
Description
4/0 Ceiling B0X W/Barhgr
Non Metallic Round Outlet Box, Ceiling; Depth 2-3/8 Inch; Diameter 4 Inch; Capacity 22.5 Cu Inch; Non Metallic Speed Clamp; Molded Fiberglass Reinforced Thermoset Polyester; Universal Bar Hanger Mounting; Standard Package 50
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533910440
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Carton
$4.26 (Each)
Standard Packaging
$213.20 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
9350UB - Large Image
Attachments
 
 
9350UB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Ruston
1 View Store
These alternate items can be purchased instead of 9350UB.
Jump To:

Similar Items

Similar items are close alternatives to 9350UB, though they may not be 100% alike.

Round Box, New Work, Wall/Ceiling Fixture Type; Beige/Tan Fiberglass Reinforced ...
  • MFR Part #: 9350-BHK
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 24 ($220.67) ·
9350BHK - Allied Moulded

Check local availability

Total Availability: In Stock

Book Price

$9.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat