LVP2 - Low Voltage Partition For Slider Box 2, 3 & 4

Allied Moulded Products

  • $1.87 (Each)
  • $1.87 (Each)

  • $93.51 (Per 50)

  • $187.02 (Per 100)

In-Stock: 178 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVP2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
LVP-2
Description
Low Voltage Partition For Slider Box 2, 3 & 4
Switch Box Partition, Low Voltage Type; PVC Material; Sliderbox Series SB-2/SB-3/SB-4 and Flexbox Series P-240OW, P-352OW Used On; Ul 514C Approval; 50 Standard Package; 3/32 Inch Box Depth; Color Orange; Dimension 3-1/16 Inch W X 3-1/2 Inch H; LVP Model
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121322 - Electrical box partition
UPC/EAN/GTIN
085339800057 / 00085339800057 / 00085339800057
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$93.51 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
178
Resources
Images
 
 
LVP2 - Large Image
Attachments
 
 
LVP2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Additional Information
Color Orange; Dimension 3-1/16 Inch W x 3-1/2 Inch H
Commodity Description
BAR HANGERS & OUTLET BOX ACCY
Description
LOW VOLTAGE PARTITION FOR SLIDER BOX 2, 3 & 4
Extra Long Description
LOW VOLTAGE TYPE; PVC MATERIAL; SB-2/SB-3/SB-4/P-240OW/P-352OW ELECTRICAL BOX USED ON; ANSI/UL 514C/514D APPROVAL; 50 STANDARD PACKAGE; 0.094 INCH BOX DEPTH; SLIDERBOX[R] BRAND; COLOR ORANGE; DIMENSION 3-1/16 INCH WIDTH X 3-1/2 INCH HEIGHT; LVP MODEL
Long Description
SWITCH BOX PARTITION, LOW VOLTAGE TYPE; PVC MATERIAL; SLIDERBOX SERIES SB-2/SB-3/SB-4 AND FLEXBOX SERIES P-240OW, P-352OW USED ON; UL 514C APPROVAL; 50 STANDARD PACKAGE; 3/32 INCH BOX DEPTH; COLOR ORANGE; DIMENSION 3-1/16 INCH W X 3-1/2 INCH H; LVP MODEL
Product Type
Switch Box Partition
Additional Information
Box Depth
3/32 Inch
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
LVP-2
Model
LVP
GTIN
00085339800057
UPC
085339800057
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LOW VOLTAGE
Packaging
Standard Package
50 FT
Weight per each
0.06
Carton
50
Uses, Certifications, and Standards
Approval
UL 514C
Used On
SLIDERBOX Series SB-2/SB-3/SB-4 and flexBOX Series P-240OW, P-352OW
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 178

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
100 View Store
West Wichita
55 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
23 View Store

* All prices subject to change.

Begin Live Chat