P201QT - ALM

P201QT - P201-QT 1G 20CU In Quick Thred

Allied Moulded Products

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    P201QT
    Manufacturer
    Allied Moulded Products
    Manufacturer's Part Number
    P201QT
    Description
    P201-QT 1G 20CU In Quick Thred
    Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-201 Model, 20.5 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 3-1/8 In Width, 3-3/4 In Height, 23 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Outlet Boxes, Covers & Hangers - Non-Metallic  Mark as Incorrect
    Suggest a New Category
    Classification
    Weatherproof Boxes & Covers
    UNSPSC
    39121306 - Switch box
    UPC/EAN/GTIN
    085339249092 / 00085339249092 / 00085339249092
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    P201QT - Large Image
     
    P201QT - Small Image
     
    P201QT - Large Image
    Specifications Sheets
     
     
    P201QT - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Poly Vinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket)
    PVC
    Number of Gangs
    1
    1 PH
    Shape
    Rectangular
    Material, Color, and Finish
    Color
    Black
    Dimensions and Weight
    Length
    2-5/16 in
    Width
    3-1/8 in
    2-5/16 INCH
    Height
    3-3/4 in
    3-3/4 INCH
    Depth
    3-1/8 INCH
    Descriptions
    Product Type
    Switch Box
    Electrical Box
    Description
    P201-QT 1G 20CU IN QUICK THRED
    Short Description
    Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 20.5 cu.in
    Special Features
    Quick Thread Device Holes;2 HR Fire Resistive Walls & Ceilings
    Long Description
    Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-201 Model, 20.5 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 in Length, 3-1/8 in Width, 3-3/4 in Height, 23 lb
    SWITCH BOX, GANGABLE, NEW WORK TYPE; PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-1/8 INCH; 1 GANG(S); UL 514C APPROVAL; (2) ANGLED NAILS MOUNTING; 100 STANDARD PACKAGE; 20.5 CU INCH CAPACITY; THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; COLOR BLACK
    Additional Information
    Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
    Commodity Description
    OUTLET BOXES - NON METALLIC
    Additional Information
    for use with
    Non-Metallic Sheathed Cable
    Mounting Type
    Angled Mid Nail
    Standards Met
    ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
    package quantity
    100 PK
    Made in USA
    Yes
    Device Mounting Holes
    THREADED
    Manufacturer Information
    Manufacturers Part Number
    P-201QT
    P201QT
    sub brand
    FlexBox(R)
    Brand
    FLEXBOX[R]
    Allied Moulded Products
    Model
    P-201
    GTIN
    00085339249092
    UPC
    085339249092
    Taxonomies, Classifications, and Categories
    Category Description
    WEATHERPROOF BOXES & COVERS
    Type
    Gangable, New Work
    Packaging
    Weight
    23 lb
    Standard Package
    100 W
    Weight per each
    0.25
    Carton
    1
    Package
    100
    Uses, Certifications, and Standards
    Capacity
    20.5 cu.in
    20.5 CU INCH
    Application
    New Work Residential Construction
    Mounting
    (2) Angled Nails
    Approval
    UL 514C
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
    No Substitute Items found for P201QT.

    Similar Items

    Listed below you'll find similar and potential substitutes for P201QT.
    • S122R - 1G Deep Nail On Box - Pass & Seymour/Legrand
      View Larger

      S122R - Pass & Seymour/Legrand

      Switch & Outlet Box, Thermoplastic, Gray, 22.5 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.23 LB/Ea

      • MFR Part #: S1-22-R
      • Nacogdoches Availability: 0 Each
      • Total Availability: 6,267 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 100 Each ($195.01) ·

      Book Price
      $195.01
      Per 100 Each

    Cross-Referenced Items

    • P-201QT - Allied Moulded Products GTIN: 00085339249092
    • EZ20SNU (20"") - Cantex
    • S1-18-R (18"") - Legrand Pass & Seymour
    • 120-N-FS (20.3) - Thomas & Betts GTIN: "

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for P201QT

    Type in the slang term you'd like to suggest.

* All prices subject to change.