6TRIPLEX2200 - 6 Triplex Voluta XLP 2200'

Aluminum

  • $1900.54 (Per 2,200 Feet)
  • $0.86 (Per Foot)

  • $863.88 (Per 1,000 Feet)

  • $1,900.54 (Per 2,200 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6TRIPLEX2200
Manufacturer
Aluminum
Manufacturer's Part Number
55414201
Description
6 Triplex Voluta XLP 2200'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 114 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000103
Weight per unit
0.112 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,200 Feet
Unit
$0.86 (Per Foot)
Reel
$1,900.54 (Per 2,200 Feet)
Resources
Images
 
 
6TRIPLEX2200 - Small Image
 
6TRIPLEX2200 - Large Image
 
6TRIPLEX2200 - Large Image
Attachments
 
 
6TRIPLEX2200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Conductors
2
Conductor Size
#6 AWG
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Service Drop Cable
Long Description
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +90 °C Operating Temperature, 114 lb/1000 ft
Short Description
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size
extra long description
ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 2200 FT REEL PACKAGING; 6 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX, ACSR TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); APPLICABLE STANDARD ANSI/ICEA S-76-474; TRADE NAME VOLUTA; CURRENT RATING 85 AMPERE; STRANDING 7 (PHASE), 6/1 (NEUTRAL); INSULATION THICKNESS 45 MIL; WEIGHT 114 LB PER 1000 FT
Description
6 TRIPLEX VOLUTA XLP 2200'
Additional Information
Applicable Standard ANSI/ICEA S-76-474; Trade Name Voluta; Current Rating 85 Ampere; Stranding 7 (Phase), 6/1 (Neutral); Insulation Thickness 45 Mil; Weight 114 Lb per 1000 Ft
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Solid/Strand
Stranded
Number of Strands
7 (Phase);6/1 (Neutral)
Maximum Operating Temperature
+90 °C
Made in USA
yes
Number of Neutral Conductors
1
Packaging
2200 FT REEL
Neutral Conductor Size
6 AWG
Voltage
600 V
Temperature
90 DEG C
Type Code
Triplex, ACSR
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55414201
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Availability
minimum qty
2200
Packaging
Package Type
Reel
Weight
114 lb/1000 ft
Weight per foot
0.112
Carton
2200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat