6TRIPLEXPCS - 6 Triplex Voluta XLP PCS

King Wire Inc.

  • $1.13 (Per Foot)
  • $1.13 (Per Foot)

  • $1,129.53 (Per 1,000 Feet)
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
6TRIPLEXPCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
6 Triplex Voluta XLP PCS
Building Wire, 6 Awg Conductor Size, 7/W Core Strands, 70 A (Poly);85 A (XLP) Current Rating, Polyethylene;XLP Crosslinked Polyethylene Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 6/1 - Strands, Strand Solid/Strand, 600 V Voltage Rating, 112 LB/1000 FT (Poly);115 LB/1000 FT (XLP) Weight
Slang Terms

Suggest a New Term
Categories
Building Wire & Cable - Aluminum Building Wire Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000105
Weight per unit
0.112 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.13 (Per Foot)
Carton
$1.13 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
14,234 Feet
Resources
Images
 
 
6TRIPLEXPCS - Small Image
 
6TRIPLEXPCS - Large Image
Specifications Sheets
 
 
6TRIPLEXPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat