SER40PCS - Ser 4/0-4/0-4/0-2/0 Alu PCS

King Wire Inc.

  • $6.06 (Per Foot)
  • $6.06 (Per Foot)

  • $6,057.08 (Per 1,000 Feet)
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
SER40PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Ser 4/0-4/0-4/0-2/0 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 Awg Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 In Outside Diamete
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /Ns-1/Ns-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000119
Weight per unit
0.965 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.06 (Per Foot)
Carton
$6.06 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
67,178 Feet
Resources
Images
 
 
SER40PCS - Small Image
 
SER40PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67,178 Feet

Location search:
These alternate items can be purchased instead of SER40PCS.
Jump To:

Similar Items

Similar items are close alternatives to SER40PCS, though they may not be 100% alike.

Service Entrance Cable, Stranded, 19 Strands, 4/0 Awg Conductor Size, Aluminum C...
  • MFR Part #: 13107806
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($6,057.08) ·
SER401000 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$6,057.08

Per 1,000 Feet

QTY:
Feet
Add
Service Entrance Cable, Stranded, 19 Strands, 4/0 Awg Conductor Size, Aluminum C...
  • MFR Part #: 13107801
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($3,028.54) ·
SER40500 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$6.06

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat