EC759US - 4" STL Emt Comp Conn

Amfico

  • $159.62 (Each)
  • $159.62 (Each)

  • $15,961.99 (Per 100)

In-Stock: 34 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC759US
Manufacturer
Amfico
Manufacturer's Part Number
EC759US
Description
4" STL Emt Comp Conn
Compression Connector, Compression Type; Screw Machined Zinc Plated Steel Material; 4.5 Inch; Emt Conduit Used On; 1.5 Inch Thread Length; Ul (Canada and Us) Approval; 5.75 Inch Diameter; 2 Standard Package; 4 Inch Trade Size; Concrete-Tight
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
662364017799
Weight per unit
4.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.62 (Each)
Carton
$159.62 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Images
 
 
EC759US - Large Image
Attachments
 
 
EC759US - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Screw Machined Zinc Plated Steel
Dimensions and Weight
Diameter
5.75 INCH
Length
4.5 INCH
Descriptions
Commodity Description
Steel Uninsulated Straight Compression Emt Connectors
Description
4" STL EMT COMP CONN
Long Description
COMPRESSION CONNECTOR, COMPRESSION TYPE; SCREW MACHINED ZINC PLATED STEEL MATERIAL; 4.5 INCH; EMT CONDUIT USED ON; 1.5 INCH THREAD LENGTH; UL (CANADA AND US) APPROVAL; 5.75 INCH DIAMETER; 2 STANDARD PACKAGE; 4 INCH TRADE SIZE; CONCRETE-TIGHT
Product Type
Compression Connector
Additional Information
Thread Length
1.5 INCH
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
EC759US
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
4 INCH
Availability
Status
Inactive
Packaging
Standard Package
2
Weight per each
4.92
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
1 View Store
Lenexa
12 View Store
Tampa
3 View Store

M-Z

Location Stock Available
Tucson
8 View Store

* All prices subject to change.

Begin Live Chat