STR10045 - 1" 45 Liquidtight Conn. Usa

Amfico

  • $12.97 (Each)
  • $12.97 (Each)

  • $64.87 (Per 5)

  • $1,297.33 (Per 100)

In-Stock: 75 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STR10045
Manufacturer
Amfico
Manufacturer's Part Number
STR10045
Description
1" 45 Liquidtight Conn. Usa
1" 45° Liquidtight Conn. Usa
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364310043 / 00662364310043
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.97 (Each)
Carton
$12.97 (Each)
Standard Packaging
$64.87 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
75
Resources
Other Links
 
 
STR10045 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" 45 LIQUIDTIGHT CONN. USA
Extra Long Description
AMFICO STR10045 1" 45° Liquidtight
Long Description
1" 45° Liquidtight Conn. USA
Product Type
1" 45° Liquidtight Conn
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
STR10045
GTIN
00662364310043
UPC
662364310043
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Packaging
Weight per each
0.5
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 75

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
10 View Store
West Wichita
55 View Store

A-L

Location Stock Available
Colorado Springs
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat