RD630WH - 6" 15W Led Disk Light 30K 120V 1000LM White 6PK

American Lighting, Inc.

  • $11.91 (Each)
  • $11.91 (Each)

  • $71.46 (Per 6)

In-Stock: 4,306 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RD630WH
Manufacturer
American Lighting, Inc.
Manufacturer's Part Number
RD6-30-WH
Description
6" 15W Led Disk Light 30K 120V 1000LM White 6PK
6" Slim Ready Disc, 3000K, White Finish, Case Of 6
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/GTIN
714176031088 / 00714176031088
Weight per unit
0.542 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.91 (Each)
Carton
$71.46 (Per 6)
Stock Availability
Pampa
0 (Find nearest stock)
Amarillo
0
All Stores
4,306
Resources
Images
 
 
RD630WH - Small Image
 
RD630WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Style
Contemporary Modern
Descriptions
Description
6" 15W LED DISK LIGHT 30K 120V 1000LM WHITE 6PK
Long Description
6" SLIM READY DISC, 3000K, WHITE FINISH, CASE OF 6
Product Type
Slim Ready Disc
Additional Information
Bulb Type
LED
Category
Flush Mounts
Manufacturer Information
Brand
American Lighting, Inc.
Manufacturers Part Number
RD6-30-WH
GTIN
00714176031088
UPC
714176031088
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
Slimline/Low Profile
Packaging
Weight per each
0.542
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,306

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
3,455 View Store

A-L

Location Stock Available
Deer Valley
851 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat