UCRP5CCT32BK - 32" 20W 120V 5CCT BLK Uc W/Receptacles & Usb Ports

American Lighting, Inc.

  • $187.20 (Each)
  • $187.20 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCRP5CCT32BK
Manufacturer
American Lighting, Inc.
Manufacturer's Part Number
UCRP-5CCT-32-BK
Description
32" 20W 120V 5CCT BLK Uc W/Receptacles & Usb Ports
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
714176075617
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$187.20 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
32" 20W 120V 5CCT BLK UC W/RECEPTACLES & USB PORTS
Manufacturer Information
Brand
American Lighting, Inc.
Manufacturers Part Number
UCRP-5CCT-32-BK
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat