36068 - 2" Efst Black Conduit 100'

Anaconda

  • $9.94 (Per Foot)
  • $9.94 (Per Foot)

  • $994.27 (Per 100 Feet)

In-Stock: 340 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36068
Manufacturer
Anaconda
Manufacturer's Part Number
36068
Description
2" Efst Black Conduit 100'
Thermoplastic PVC Jacket 2" Efst Black 100 FT Reel
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118360689 / 00714118360689
Weight per unit
136 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$9.94 (Per Foot)
Carton
$9.94 (Per Foot)
Standard Packaging
$994.27 (Per 100 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
340 Feet
Resources
Images
 
 
36068 - Small Image
 
36068 - Large Image
Attachments
 
 
36068 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" EFST BLACK CONDUIT 100'
Extra Long Description
ANACON 36068 2 EST-UA-EF-HTUA-OR-
Long Description
Thermoplastic PVC Jacket 2" EFST Black 100 ft reel
Product Type
2 Eftst-BLK 100
Special Features
Thermoplastic PVC Jacket 2" EFST Black 100 ft reel
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
36068
GTIN
00714118360689
UPC
714118360689
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible metal conduit
Packaging
Weight per foot
136
Carton
1
Package
100
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 340 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
N Little Rock
330 View Store

* All prices subject to change.

Begin Live Chat