8363 - 4SQ CVR (1)SNGL RCPT

Appozgcomm

  • $11.96 (Each)
  • $11.96 (Each)

  • $298.96 (Per 25)

  • $1,195.86 (Per 100)

In-Stock: 196 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8363
Manufacturer
Appozgcomm
Manufacturer's Part Number
8363
Description
4SQ CVR (1)SNGL RCPT
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 18.14 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855774753 / 00687855774753
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.96 (Each)
Carton
$298.96 (Per 25)
Stock Availability
Palestine
0 (Find nearest stock)
Nacogdoches
0
All Stores
196
Resources
Images
 
 
8363 - Small Image
 
8363 - Large Image
 
8363 - Large Image
Attachments
 
 
8363 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
1/2 in
Length
4 in
Size
4 X 4 X 0.5
Width
4 in
Descriptions
Description
4SQ CVR (1)SNGL RCPT
Extra Long Description
EGS 8363 4 IN SQ CVR SGL RCPT
Long Description
Square Cover, Steel, Pre-Galvanized, 8 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 18.14 lb/100
Product Type
Square Cover
Short Description
Square Cover, Steel, 8 cu. In, Toggle Switch Opening
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Additional Information
For Use With
Metallic Outlet Box
Includes
Nuts;Screws
Mounting Type
Screw Mount
Package Quantity
25 PK
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8363
GTIN
00687855774753
UPC
687855774753
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight
18.14 lb/100;40 kg/100
Weight per each
0.36
Carton
25
Uses, Certifications, and Standards
Capacity
8 cu.in
Standard
UL Standard 514A; UL Listed E2527
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 196

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
57 View Store

* All prices subject to change.

Begin Live Chat