AE648 - 3W-4P RCPT

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AE648
Manufacturer
Appleton
Manufacturer's Part Number
AE648
Description
3W-4P RCPT
Ae Series Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 8 - 4 Awg, Amperage Rating: 60 Amp, Voltage Rating: 600 Vac, 250 VDC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Box, Connection: Pressure Wire Terminal, Finish: Epoxy Powder Coat, Dimensions: 4.50 In Width X 4.50 In Height X 4.38 In Depth, Standard: Ul 1682, Ul 1686, For AEP6462 Clamping Ring Plug
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381130004 / 00781381130004
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
AE648 - Small Image
 
AE648 - Large Image
Attachments
 
 
AE648 - Specification Sheet
Other Links
 
 
AE648 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
4
Number of Wires
3
amperage rating
60
Voltage Rating
600 VAC, 250 VDC
Wire Size
8 - 4
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
60A Ae Recept Assy-Screw 3W-4P
Description
3W-4P RCPT
extra long description
APP AE648 60A AE RECEPT ASSY-SCREW
Long Description
AE Series Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 8 - 4 AWG, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC, 250 VDC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Box, Connection: Pressure Wire Terminal, Finish: Epoxy Powder Coat, Dimensions: 4.50 IN Width X 4.50 IN Height X 4.38 IN Depth, Standard: UL 1682, UL 1686, For AEP6462 Clamping Ring Plug
Special Features
Contacts exert constant pressure along the entire contact surface, providing electrical continuity;Fiber glass reinforced phenolic insulation blocks;For welders, generators, compressors, pumps, similar apparatus;Grounding style: shell and extra pole;Insulating blocks provide high degree of dielectric and mechanical strength and lowest moisture absorption, lowest arc tracking;Screw cap;Solid brass contacts with beryllium copper springs;Weatherproof
Manufacturer Information
Manufacturers Part Number
AE648
Brand
Appleton
GTIN
00781381130004
UPC
781381130004
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
AE Series Grounding Style 2 Receptacle
Packaging
Weight per each
3
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
Application
For AEP6462 Clamping Ring Plug
standard
UL 1682, UL 1686
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
1 View Store

* All prices subject to change.

Begin Live Chat