APPLB200A - 2IN Cond Body

Appleton

  • $84.60 (Each)
  • $84.60 (Each)

  • $423.00 (Per 5)
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
APPLB200A
Manufacturer
Appleton
Manufacturer's Part Number
LB200-A
Description
2IN Cond Body
Form 85 Unilets Type LB Conduit Outlet Body, Hub Size: 2 In, Form: 85, Length: 10.19 In, Height: 4.56 In, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit, Imc and Emt
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381477000 / 00781381477000
Weight per unit
2.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.60 (Each)
Standard Packaging
$423.00 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
APPLB200A - Small Image
 
APPLB200A - Large Image
Attachments
 
 
APPLB200A - Specification Sheet
Other Links
 
 
APPLB200A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0