ARC6034BC - 60A 3W4P Conn Body Assembly

Appleton

  • $627.34 (Each)
  • $627.34 (Each)

  • $3,764.04 (Per 6)
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
ARC6034BC
Manufacturer
Appleton
Manufacturer's Part Number
ARC6034BC
Description
60A 3W4P Conn Body Assembly
Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381440639 / 00781381440639
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$627.34 (Each)
Standard Packaging
$3,764.04 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
11
Resources
Images
 
 
ARC6034BC - Small Image
 
ARC6034BC - Large Image
Attachments
 
 
ARC6034BC - Specification Sheet
Other Links
 
 
ARC6034BC - Other
 
ARC6034BC - Other
Brochures
 
 
ARC6034BC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Distribution Centers

Location Stock Available
Abilene
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Palestine
2 View Store
These alternate items can be purchased instead of ARC6034BC.
Jump To:

Cross Referenced

These items are similar to ARC6034BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ARC6034BC Appleton Electric 00781381440639
CRC6034BC Appleton Electric 662276276598
1666694 Eaton Crouse-Hinds n/a
1667425 Eaton Crouse-Hinds 00782274056005
NPR6464 Eaton Crouse-Hinds 00782274746098
NPR6465 Eaton Crouse-Hinds 00782274746135
HBL460CS2W Hubbell Wiring Device-Kellems 00783585010625
VPR6465 Killark 00783936834498
JCF634H Thomas & Betts 00708917191940
JCS634H Thomas & Betts 00708917155423

* All prices subject to change.

Begin Live Chat