BL38 - 3/8" Locknut

Appleton

  • $1.03 (Each)
  • $1.03 (Each)

  • $103.27 (Per 100)

  • $2,581.75 (Per 2,500)
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
BL38
Manufacturer
Appleton
Manufacturer's Part Number
BL-38
Description
3/8" Locknut
Locknut, Material Of Construction: Steel, Nut Type: Locknut, Thread Size: 3/8 In, Height: 0.13 In, Width: 0.94 In, Size: 3/8 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Rigid Condui
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
781381157858 / 00781381157858
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Carton
$103.27 (Per 100)
Standard Packaging
$2,581.75 (Per 2,500)
Stock Availability
Local Store
Find nearby stock
All Stores
1,562
Resources
Images
 
 
BL38 - Small Image
 
BL38 - Large Image
Attachments
 
 
BL38 - Specification Sheet
Other Links
 
 
BL38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,562

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
1,500 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of BL38.
Jump To:

Similar Items

Similar items are close alternatives to BL38, though they may not be 100% alike.

3/4 IN LKNT STEEL(ALT175S)
  • MFR Part #: BL75
  • GTIN: 00781381157957
  • Manufacturer: APPLETON
Cross Referenced

These items are similar to BL38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL-38 Appleton Electric 00781381157858
100 Bridgeport Fittings 00781747001009
10 Eaton Crouse-Hinds 00784564100108
LN375 Killark n/a
KILLN375 Killark 00783936394008
LNS-38 Madison Electric 00784297334610
10 Midwest Electric Products n/a
1-38S O-Z Gedney 00783126580105
200 Producto Electric Corp. 00705591245686
1001 Raco 00050169010013
140 Thomas & Betts 00786210001401
LN100SC Thomas & Betts 00785991424508
LN-100SC Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat