C57SA - 1-1/2" Alu FM7 C Condulet

Appleton

  • $95.51 (Each)
  • $95.51 (Each)

  • $955.10 (Per 10)
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
C57SA
Manufacturer
Appleton
Manufacturer's Part Number
C57SA
Description
1-1/2" Alu FM7 C Condulet
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 2.44 In, Height: 2.56 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File N
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381600637 / 00781381600637
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.51 (Each)
Carton
$955.10 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
C57SA - Small Image
 
C57SA - Large Image
Attachments
 
 
C57SA - Specification Sheet
Other Links
 
 
C57SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0