EFD175NLQ - 3/4 Efd 1-Gang Unilet

Appleton/Oz Gedney

  • $81.06 (Each)
  • $81.06 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EFD175NLQ
Manufacturer
Appleton/Oz Gedney
Manufacturer's Part Number
Description
3/4 Efd 1-Gang Unilet
1-Gang Dead-End Mounting Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Mounting: Lugs, Width: 3 In, Height: 6.38 In, Enclosure: Nema 7CD, 9EFG, Standard: Ul 508, 698, 1203, Ul File Numb
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Control Station Enclosures
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381270854 / 00781381270854
Weight per unit
3.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.06 (Each)
Stock Availability
Springdale
0
All Stores
0
Resources
Images
 
 
EFD175NLQ - Small Image
 
EFD175NLQ - Large Image
Other Links
 
 
EFD175NLQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4 EFD 1-GANG UNILET
Extra Long Description
APP EFD175-NL-Q 3/4 EFD 1-GANG UNI
Long Description
1-Gang Dead-End Mounting Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Mounting: Lugs, Width: 3 IN, Height: 6.38 IN, Enclosure: NEMA 7CD, 9EFG, Standard: UL 508, 698, 1203, UL File Numb
Product Type
3/4 Efd 1-Gang Unilet
Special Features
EFD/EFDB and EDS factory sealed control stations confine arcing of device within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment;For installation in chemical and petrochemical plants, refineries and other process industries;Furnished with Internal Ground Screw;Used in classified areas where flammable vapors, gases or highly combustible dusts are present
Additional Information
Cable Entry
(1) 3/4 IN Hub
Number Of Outlet
1
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
EFD175-NL-Q
GTIN
00781381270854
UPC
781381270854
Taxonomies, Classifications, and Categories
Type
1-Gang Dead-End Mounting Box
Packaging
Weight per each
3.24
Carton
1
Uses, Certifications, and Standards
Application
For U-Line 20 AMP Receptacles, EDS Series Factory Sealed Manual Motor Starters, CPS 20 AMP Receptacles, EFD/EFDB and EDS Series Control Stations
Mounting
Lugs
Standard
Class II, Division 1 And 2, Groups E, F, G;Class III;UL 508, 698, 1203, UL File Number E10449, E81751, Class I, Division 1 And 2, Groups C, D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat