ERC50 - 1/2 Erc Unilet

Appleton

  • $85.20 (Each)
  • $85.20 (Each)

  • $426.00 (Per 5)

  • $852.00 (Per 10)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ERC50
Manufacturer
Appleton
Manufacturer's Part Number
ERC50
Description
1/2 Erc Unilet
Unilets Er Series Type C Conduit Outlet Box With Cover, Hub Size: 1/2 In, Length: 5 In, Width: 1-1/2 In, Height: 1.81 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381302401 / 00781381302401
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.20 (Each)
Carton
$426.00 (Per 5)
Standard Packaging
$852.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
ERC50 - Small Image
 
ERC50 - Large Image
Attachments
 
 
ERC50 - Specification Sheet
Other Links
 
 
ERC50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Height
1.81;45.974
Hub Size
1/2
Length
5
Width
1-1/2
Descriptions
Description
1/2 ERC UNILET
Extra Long Description
APP ERC50 1/2 ERC TIGHT FITTING
Long Description
UNILETS ER Series Type C Conduit Outlet Box With Cover, Hub Size: 1/2 IN, Length: 5 IN, Width: 1-1/2 IN, Height: 1.81 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered
Product Type
1/2 Erc Tight Fitting
Special Features
Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Compact, rectangular conduit outlet boxes are ideal in classified locations where space is limited;Connect conduit lengths and change direction of conduit;Corrosion-resistant ideal indoors or out;For pulling of wires;Furnished with covers;General purpose wiring;Ground surface contact between body and cover assures a flame-tight joint;Malleable iron bodies have high tensile strength and ductility;Meet a wide range of classi
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ERC50
GTIN
00781381302401
UPC
781381302401
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
ER Series Type C Conduit Outlet Box With Cover
Packaging
Weight per each
1.61
Carton
5
Package
10
Uses, Certifications, and Standards
Application
For Use With Rigid Metal Conduit
Standard
UL File Number E30513, R1044, 009795, Class I, Division 1 And 2, Group C And D Class II, Division 1 And 2, Groups E, F, G Class III
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
1 View Store

* All prices subject to change.

Begin Live Chat