FSK1VTS - 1G Fe TMBL SW Cover

Appleton

  • $70.41 (Each)
  • $70.41 (Each)

  • $352.05 (Per 5)

  • $1,760.25 (Per 25)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSK1VTS
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1VTS
Description
1G Fe TMBL SW Cover
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, Nema Rating: Nema 3R, For Use With Tumbler Switches With Square Handles
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381348805 / 00781381348805
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.41 (Each)
Carton
$352.05 (Per 5)
Standard Packaging
$1,760.25 (Per 25)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
0
All Stores
8
Resources
Images
 
 
FSK1VTS - Small Image
 
FSK1VTS - Large Image
Attachments
 
 
FSK1VTS - Specification Sheet
Other Links
 
 
FSK1VTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Descriptions
Description
1G FE TMBL SW COVER
Extra Long Description
APP FSK-1VTS VAPORPROOF COVER SGL G
Long Description
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, Nema Rating: NEMA 3R, For Use With Tumbler Switches With Square Handles
Product Type
Vaporproof Cover SGL Gang M(A)
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Wet location
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1VTS
GTIN
00781381348805
UPC
781381348805
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
1-Gang Cast Cover
Packaging
Weight per each
0.93
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Use With Tumbler Switches With Square Handles
Mounting
BOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat