NTC250 - Compression Connector, Size: 2-1/2 In, Connection:

Appleton

  • $160.31 (Each)
  • $160.31 (Each)

  • $1,603.10 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTC250
Manufacturer
Appleton
Manufacturer's Part Number
NTC-250
Description
Compression Connector, Size: 2-1/2 In, Connection:
Compression Connector, Size: 2-1/2 In, Connection: Male Threaded X Compression, Material: Malleable Iron, Length: 3.38 In, Thread Length: 1 In, Diameter: 3.63 In, Standard: Ul 514B, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381638005 / 00781381638005
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.31 (Each)
Standard Packaging
$1,603.10 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
NTC250 - Small Image
 
NTC250 - Large Image
Other Links
 
 
NTC250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male Threaded X Compression
Material
Malleable Iron
Dimensions and Weight
Size
2-1/2
Descriptions
Description
COMPRESSION CONNECTOR, SIZE: 2-1/2 IN, CONNECTION:
Extra Long Description
APP NTC-250 2-1/2 IN CONN NO THRD R
Long Description
Compression Connector, Size: 2-1/2 IN, Connection: Male Threaded X Compression, Material: Malleable Iron, Length: 3.38 IN, Thread Length: 1 IN, Diameter: 3.63 IN, Standard: UL 514B, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
Product Type
2-1/2 In Conn No THRD RGD Cond
Special Features
Concretetight
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
NTC-250
GTIN
00781381638005
UPC
781381638005
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Compression Connector
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
Standard
UL 514B, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat