SCC50 - 1/2" Split Cond Coupling

Appleton

  • $7.88 (Each)
  • $7.88 (Each)

  • $78.76 (Per 10)

  • $393.82 (Per 50)

  • $787.65 (Per 100)

In-Stock: 5 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCC50
Manufacturer
Appleton
Manufacturer's Part Number
SCC-50
Description
1/2" Split Cond Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Split, Trade Size: 1/2 Inch, For Use With: Rigid or Imc to Flexible, Material: Steel, Features: Concrete Tight
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381441513 / 00781381441513
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.88 (Each)
Carton
$78.76 (Per 10)
Standard Packaging
$393.82 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
SCC50 - Small Image
 
SCC50 - Large Image
Other Links
 
 
SCC50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" SPLIT COND COUPLING
Extra Long Description
APP SCC-50 1/2 IN RIGID SPLIT COUPL
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Split, Trade Size: 1/2 Inch, For Use With: Rigid or IMC to Flexible, Material: Steel, Features: Concrete Tight
Product Type
1/2 In Rigid Split Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
SCC-50
GTIN
00781381441513
UPC
781381441513
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.2
Carton
10
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat