STNM50 - 1/2" NM LT STR Conn

Appleton

  • $29.77 (Each)
  • $29.77 (Each)

  • $744.15 (Per 25)

  • $2,976.59 (Per 100)

In-Stock: 170 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STNM50
Manufacturer
Appleton
Manufacturer's Part Number
STNM-50
Description
1/2" NM LT STR Conn
Appleton STNM Series Straight Liquidtight Connector, Size: 1/2 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 2.59 In Length X 1.31 In Height, Thread Length: 0.59 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238786 / 00781381238786
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.77 (Each)
Carton
$744.15 (Per 25)
Standard Packaging
$2,976.59 (Per 100)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
170
Resources
Images
 
 
STNM50 - Small Image
 
STNM50 - Large Image
Attachments
 
 
STNM50 - Specification Sheet
Other Links
 
 
STNM50 - Other
 
STNM50 - Other
Brochures
 
 
STNM50 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
True
Material
Steel
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" NM LT STR CONN
Extra Long Description
APP STNM-50 1/2 IN LFNC CONN
Long Description
Appleton STNM Series Straight Liquidtight Connector, Size: 1/2 IN, Material: Steel, Insulation: Insulated Throat, Dimensions: 2.59 IN Length X 1.31 IN Height, Thread Length: 0.59 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18
Product Type
1/2 In LFNC Conn
Special Features
Ease of assembly and disassembly of STNM connectors permits make-up of harnesses in advance for fast, simple connections during production line assemblies;Eliminates common connection problems and assures a liquidtight seal against oil, water, dirt and chemicals;It cannot bend or twist the conduit and thereby protects wiring;The nut rides only on the sleeve and not on the conduit;The positive, pull out proof seal formed by a STNM connector begins with its deep-threaded ferrule that bites into the inner wal
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STNM-50
GTIN
00781381238786
UPC
781381238786
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STNM Series Straight Liquidtight Connector
Packaging
Weight per each
0.31
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Connecting To Type A Flexible Nonmetallic Conduit
Standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
75 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat