UBC100 - 1" U Bolt

Appleton

  • $4.22 (Each)
  • $4.22 (Each)

  • $422.18 (Per 100)

In-Stock: 46 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBC100
Manufacturer
Appleton
Manufacturer's Part Number
UBC100
Description
1" U Bolt
Appleton Heavy-Duty U-Bolt With Hex Nuts, Size: 1 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Thread Size: 5/16-18 Unc, For Rigid, Imc and Emt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381314619 / 00781381314619
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Carton
$422.18 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
46
Resources
Images
 
 
UBC100 - Small Image
 
UBC100 - Large Image
Attachments
 
 
UBC100 - Specification Sheet
Other Links
 
 
UBC100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Castings: Malleable Iron, Hardware: Steel
Material, Color, and Finish
Finish
Castings: Hot Dip;Hardware: Mechanically Galvanized
Dimensions and Weight
Size
1
Descriptions
Description
1" U BOLT
Extra Long Description
APP UBC100 1 IN U-BOLT WITH HEX NUT
Long Description
Appleton Heavy-Duty U-Bolt With Hex Nuts, Size: 1 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Thread Size: 5/16-18 UNC, For Rigid, IMC And EMT
Product Type
1 In U-Bolt With Hex Nuts
Special Features
Capable of withstanding heavy loads;Easily installs
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UBC100
GTIN
00781381314619
UPC
781381314619
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Heavy-Duty U-Bolt With Hex Nuts
Packaging
Weight per each
0.16
Carton
100
Uses, Certifications, and Standards
Application
For Rigid, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
44 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
2 View Store

* All prices subject to change.

Begin Live Chat