VGL1CL - 100W Clear Glass Globe

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGL1CL
Manufacturer
Appleton
Manufacturer's Part Number
VGL-1CL
Description
100W Clear Glass Globe
Unilets Globe, Lamp Type: 150 WTT A21 Medium Incandescent, Fixture Wattage: 150 WTT, Material: Glass, Color: Clear, Finish: Natural, Standard: Ul 1598, For Rea Series Vaportight Enclosed and Gasketed Lighting Fixtures
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111812 - Lamp covers
UPC/GTIN
781381710909 / 00781381710909
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VGL1CL - Small Image
 
VGL1CL - Large Image
Attachments
 
 
VGL1CL - Specification Sheet
Other Links
 
 
VGL1CL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
150 WTT A21 Medium Incandescent
Material
Glass
Material, Color, and Finish
Color
Clear
Descriptions
Description
100W CLEAR GLASS GLOBE
Product Type
Globe Clear 60W-150W
extra long description
APP VGL-1CL GLOBE CLEAR 60W-150W
Long Description
UNILETS Globe, Lamp Type: 150 WTT A21 Medium Incandescent, Fixture Wattage: 150 WTT, Material: Glass, Color: Clear, Finish: Natural, Standard: UL 1598, For REA Series Vaportight Enclosed And Gasketed Lighting Fixtures
Special Features
Furnished with connection block for easy wiring; Shock-absorbing porcelain socket; For use with threaded metal conduit; For storage areas, tunnels, subways and chemical plants; Suitable for use in wet locations
Additional Information
fixture wattage
150
Manufacturer Information
Manufacturers Part Number
VGL-1CL
Brand
Appleton
GTIN
00781381710909
UPC
781381710909
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
GLOBE
Packaging
Weight per each
1.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For REA Series Vaportight Enclosed And Gasketed Lighting Fixtures
standard
UL 1598
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat