VGL2CL - 200W Clear Glass Globe

Appleton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGL2CL
Manufacturer
Appleton
Manufacturer's Part Number
VGL-2CL
Description
200W Clear Glass Globe
Appleton Unilets Globe, Lamp Type: 150 - 300 WTT Medium Incandescent, Fixture Wattage: 150 - 300 WTT, Material: Glass, Color: Clear, Finish: Natural, Standard: Nec: Class I, Division 2, Groups A, B, C, D, Csa Certified: Class I, Division 2, Groups
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111812 - Lamp covers
UPC/GTIN
781381711302 / 00781381711302
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bridgeport
0 (Find nearest stock)
DFW RDC
0
All Stores
2
Resources
Images
 
 
VGL2CL - Small Image
 
VGL2CL - Large Image
Attachments
 
 
VGL2CL - Specification Sheet
Other Links
 
 
VGL2CL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
150 - 300 WTT Medium Incandescent
Material
Glass
Material, Color, and Finish
Color
Clear
Descriptions
Description
200W CLEAR GLASS GLOBE
Product Type
Globe Clear 150-300W
extra long description
APP VGL-2CL GLOBE CLEAR 150-300W
Long Description
Appleton UNILETS Globe, Lamp Type: 150 - 300 WTT Medium Incandescent, Fixture Wattage: 150 - 300 WTT, Material: Glass, Color: Clear, Finish: Natural, Standard: NEC: Class I, Division 2, Groups A, B, C, D, CSA Certified: Class I, Division 2, Groups
Special Features
Furnished with connection block for easy wiring; Unitized construction reduces installation and maintenance costs; Shock-absorbing porcelain socket for longer lamp life; Enclosed and gasketed lighting fixtures for use in storage areas, tunnels, subways, chemical plants and other areas where moisture, dirt or corrosive atmospheres are a problem; Suitable for use in wet locations; For use with threaded metal conduit
Additional Information
fixture wattage
150 - 300
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
VGL-2CL
GTIN
00781381711302
UPC
781381711302
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
GLOBE
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
For V-51 Series Enclosed And Gasketed Lighting Fixtures
standard
NEC: Class I, Division 2, Groups A, B, C, D; CSA Certified: Class I, Division 2, Groups A, B, C, D, Class II, Divisions 1 And 2, Groups E, F, G, Class III, Enclosure 3R; UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 02542
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Natchitoches
1 View Store
Vidalia
1 View Store

* All prices subject to change.

Begin Live Chat