447 - 3" NM Insltd BSH

Arlington Industries

  • $2.45 (Each)
  • $2.45 (Each)

  • $24.46 (Per 10)

  • $122.31 (Per 50)

  • $244.62 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
447
Manufacturer
Arlington Industries
Manufacturer's Part Number
447
Description
3" NM Insltd BSH
3" Plastic Insulated Bushing With A Temperature Rating Of 105 Degrees Celcius.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997004475 / 00018997004475
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.45 (Each)
Carton
$24.46 (Per 10)
Standard Packaging
$122.31 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
447 - Other
 
447 - Other
 
447 - Other
Images
 
 
447 - Small Image
 
447 - Large Image
Attachments
 
 
447 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
0.68
Length
3.93
Descriptions
Description
3" NM INSLTD BSH
Extra Long Description
ARL 447 3" PLASTIC BUSHING
Long Description
3" Plastic insulated bushing with a temperature rating of 105 degrees celcius.
Product Type
3" Plastic Bushing
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997004475
UPC
018997004475
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
3
Packaging
Weight per each
0.06
Carton
10
Package
50
Uses, Certifications, and Standards
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat