61VW - 1G WP VRT WHT In/Out CVR

Arlington Industries

  • $28.71 (Each)
  • $28.71 (Each)

  • $114.83 (Per 4)

  • $2,870.84 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61VW
Manufacturer
Arlington Industries
Manufacturer's Part Number
61VW
Description
1G WP VRT WHT In/Out CVR
1 Gang Low Profile, In and Out® Cover For New and Existing Construction. Weatherproof In-Use. Meets Extra-Duty Code Requirements When Cord Is Plugged In. Uv Rated Plastic. Vertical. Color - White. Paintable. Has An Installed Oversized Base For Large Openings or A 3-1/2" Round Outlet Box.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997006813 / 00018997006813
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.71 (Each)
Carton
$28.71 (Each)
Standard Packaging
$114.83 (Per 4)
Stock Availability
Greenville
0
Tyler
0
All Stores
0
Resources
Other Links
 
 
61VW - Other
 
61VW - Other
 
61VW - Other
Images
 
 
61VW - Small Image
 
61VW - Large Image
 
61VW - Video
Attachments
 
 
61VW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
1.67
Length
4.25
Size
L(4.250) x W(5.560) x H(1.670)
Width
5.56
Descriptions
Description
1G WP VRT WHT IN/OUT CVR
Extra Long Description
ARL 61VW COLLAPSIBLE COVER BP VW
Long Description
1 Gang Low Profile, IN and OUT® cover for new and existing construction. Weatherproof in-use. Meets extra-duty code requirements when cord is plugged in. UV rated plastic. Vertical. Color - White. Paintable. Has an installed oversized base for large openings or a 3-1/2" round outlet box.
Product Type
Collapsible Cover BP VW
Special Features
weatherproof-in-use
Additional Information
Media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
61VW
GTIN
00018997006813
UPC
018997006813
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.67
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat