DVFR1W - WHT Indoor Elec Box

Arlington

  • $23.95 (Each)
  • $23.95 (Each)

  • $95.79 (Per 4)

  • $2,394.75 (Per 100)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVFR1W
Manufacturer
Arlington
Manufacturer's Part Number
DVFR1W
Description
WHT Indoor Elec Box
Recessed Indoor Inbox For New and Retrofit Construction. 2 Hour Fire Rating. Single Gang. White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997143303 / 00018997143303
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.95 (Each)
Carton
$23.95 (Each)
Standard Packaging
$95.79 (Per 4)
Stock Availability
Stafford
0 (Find nearest stock)
Houston RDC
0
All Stores
12
Resources
Images
 
 
DVFR1W - Small Image
 
DVFR1W - Large Image
 
DVFR1W - Video
Attachments
 
 
DVFR1W - Specification Sheet
Other Links
 
 
DVFR1W - Other
 
DVFR1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6.698
Size
L(6.698) x W(4.200) x H(3.875)
Width
4.2
Descriptions
Description
WHT INDOOR ELEC BOX
Extra Long Description
ARL DVFR1W INDOOR INBOX WHITE
Long Description
Recessed indoor inbox for new and retrofit construction. 2 hour fire rating. Single Gang. White
Product Type
Indoor Inbox White
Special Features
Used With Indoor Wall Plates and GFCI Cover Plate
Additional Information
Media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DVFR1W
GTIN
00018997143303
UPC
018997143303
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Recessed In Box
Packaging
Weight per each
0.61
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Indoor
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
4 View Store

* All prices subject to change.

Begin Live Chat