EMT50C - 1/2" Emt Plastic Conduit Cap

Arlington

  • $0.15 (Each)
  • $0.15 (Each)

  • $15.16 (Per 100)

  • $151.60 (Per 1,000)

In-Stock: 92 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT50C
Manufacturer
Arlington
Manufacturer's Part Number
EMT50C
Description
1/2" Emt Plastic Conduit Cap
Emt Conduit Cap. Trade Size 1/2".
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Conduit Caps Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122032 / 00018997122032
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.15 (Each)
Carton
$15.16 (Per 100)
Standard Packaging
$151.60 (Per 1,000)
Stock Availability
Brownsville
0 (Find nearest stock)
McAllen
0
All Stores
92
Resources
Images
 
 
EMT50C - Small Image
 
EMT50C - Large Image
Attachments
 
 
EMT50C - Specification Sheet
Other Links
 
 
EMT50C - Other
 
EMT50C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Height
0.531
Length
0.84
Descriptions
Description
1/2" EMT PLASTIC CONDUIT CAP
Extra Long Description
ARL EMT50C 1/2" NM CAP
Long Description
EMT conduit cap. Trade Size 1/2".
Product Type
1/2" NM Cap
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT50C
GTIN
00018997122032
UPC
018997122032
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.004
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 92

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Colorado Springs
92 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat