F102 - 2G SCR Mount Dev Box

Arlington

  • $7.67 (Each)
  • $7.67 (Each)

  • $191.78 (Per 25)

  • $767.10 (Per 100)

In-Stock: 279 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F102
Manufacturer
Arlington
Manufacturer's Part Number
F102
Description
2G SCR Mount Dev Box
Outlet Box, Plastic, Black, 42.1 Cu.In Capacity, 2 Gang, Rectangular, Steel/Wood Stud;Screw Mount, 4.11 In Length, 3.51 In Width, 3.74 In Height, 0.316 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
018997436405 / 00018997436405
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.67 (Each)
Carton
$191.78 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
279
Resources
Images
 
 
F102 - Small Image
 
F102 - Large Image
 
F102 - Large Image
Attachments
 
 
F102 - Specification Sheet
Other Links
 
 
F102 - Other
 
F102 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Number Of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
4.11
Height
3.74 in
Length
4.11 in
Width
3.51 in
Descriptions
Description
2G SCR MOUNT DEV BOX
Extra Long Description
ARL F102 2 GANG SCREW MT DEV BX
Features
ONE-BOX provides a secure installation. It mounts directly to the stud, not just the drywall.
Long Description
Outlet Box, Plastic, Black, 42.1 cu.in Capacity, 2 Gang, Rectangular, Steel/Wood Stud;Screw Mount, 4.11 in Length, 3.51 in Width, 3.74 in Height, 0.316 lb/EA
Product Type
Outlet Box
Short Description
Outlet Box, Plastic, Black, 42.1 cu.in
Special Features
Installed NM Cable Connector;Versatile
Additional Information
For Use With
New and Old Work
Made In USA
yes
Mounting Type
Steel/Wood Stud;Screw Mount
Number Of Outlet
2
Package Quantity
25 Unit PK;25 Standard PK
Standards Met
UL MA Listed;ECCN: EAR99;cULus Listed
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
F102
Sub Brand
One-Box
GTIN
00018997436405
UPC
018997436405
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
OUTLET BOX
Packaging
Weight
0.316 lb/EA
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Application
Power and Low Voltage
Capacity
42.1 cu.in
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat