F426 - RND NM Ceiling Fixture Box

Arlington Industries

  • $7.31 (Each)
  • $7.31 (Each)

  • $146.23 (Per 20)

  • $731.13 (Per 100)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F426
Manufacturer
Arlington Industries
Manufacturer's Part Number
F426
Description
RND NM Ceiling Fixture Box
Non-Metallic One Box® For Ceiling Fixtures. Side Mounts to Wood or Steel Joists. 2 Hour Fire Rating. 28 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997069047 / 00018997069047
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.31 (Each)
Carton
$146.23 (Per 20)
Stock Availability
NacSpace
0 (Find nearest stock)
NacSpace - ERP
0
All Stores
16
Resources
Images
 
 
F426 - Small Image
 
F426 - Large Image
Attachments
 
 
F426 - Specification Sheet
Other Links
 
 
F426 - Other
 
F426 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(4.252) x W(2.555) x H(3.589)
Descriptions
Long Description
Non-Metallic One Box® for ceiling fixtures. Side Mounts to wood or steel joists. 2 Hour Fire Rating. 28 cu. in.
Product Type
Round Screw Mount Box
extra long description
ARL F426 ROUND SCREW MOUNT BOX
Description
RND NM CEILING FIXTURE BOX
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
F426
GTIN
00018997069047
UPC
018997069047
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.25
Carton
20
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater NacSpace - ERP Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat